This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

Central Brass

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #C80868Z
  • Item #2473561
  • Manufacturer Part #80868-Z
4.5 out of 5 Customer Rating
Brand image
Central Brass

One Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #C80868Z
  • Item #2473561
  • Manufacturer Part #80868-Z
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stem units are all brass with a reinforced rubber packing and rubber seat washers
  • Shower arm is brass with a chrome plated finish, the escutcheon is stainless steel and the shower head is chrome plated plastic
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Showerhead Flow Rate:
2.5 gpm
Trim Only:
No
UPC:
763439079183
WaterSense Labeled:
No