Push Button Handle Bubbler in Polished Chrome
Push Button Handle Bubbler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass flange is copper, nickel and chrome plated
- Push button control is provided with a replaceable cartridge
- Includes flange and shank
- Flow rate through the bubbler is internally adjustable
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Faucet Mount:
- Top Mount
- Handle Type:
- Push Button
- Spout Height:
- 1-7/16 in