This product requires certification to purchase.

Rough Brass Utility Shower Valve

Central Brass

Rough Brass Utility Shower Valve

  • Fast #
  • Part #C0477
  • Item #63607
  • Manufacturer Part #0477
4.3 out of 5 Customer Rating
Brand image
Central Brass

Rough Brass Utility Shower Valve

  • Fast #
  • Part #C0477
  • Item #63607
  • Manufacturer Part #0477
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Rough Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stems are all brass with a double O-Ring seal and rubber seat washer
  • 18/10 chrome-nickel content
  • limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Rough Brass
Faucet Connection:
Threaded Female
Faucet Connection Size:
1/2 in
Handle Type:
Knob
Number of Handles:
Two Handle
Showerhead Flow Rate:
2.5 gpm
UPC:
763439016232
Width:
7-9/16 in