This product requires certification to purchase.

Single Handle Lever Deck Mount Faucet in Polished Chrome

Central Brass

Single Handle Lever Deck Mount Faucet in Polished Chrome

  • Fast #
  • Part #CEN1130
  • Item #7864035
  • Manufacturer Part #1130
4 out of 5 Customer Rating
Brand image
Central Brass

Single Handle Lever Deck Mount Faucet in Polished Chrome

  • Fast #
  • Part #CEN1130
  • Item #7864035
  • Manufacturer Part #1130
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.0 gpm
Handle Type:
Lever
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Origin:
Global
UPC:
763439088994