This product requires certification to purchase.

Three Handle Bathtub & Shower Faucet in Polished Chrome

Central Brass

Three Handle Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #C0971Z
  • Item #1589273
  • Manufacturer Part #0971-Z
5 out of 5 Customer Rating
Brand image
Central Brass

Three Handle Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #C0971Z
  • Item #1589273
  • Manufacturer Part #0971-Z
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Three Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Function:
Single
Trim Only:
No
Tub Spout Type:
Non-diverter
UPC:
763439020871
WaterSense Labeled:
No