This product requires certification to purchase.

Three Handle Single Function Bathtub & Shower Faucet in Polished Chrome

Central Brass

Three Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #C0868Z
  • Item #16469
  • Manufacturer Part #0868-Z
5 out of 5 Customer Rating
Brand image
Central Brass

Three Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #C0868Z
  • Item #16469
  • Manufacturer Part #0868-Z
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stem units can be easily replaced from the front of the fitting without removing the valve body
  • Shower arm is brass with a chrome plated finish, the escutcheon is stainless steel and the shower head is chrome plated plastic
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/16 in
Escutcheon Height
2-3/4 in
Escutcheon Width
2-3/4 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.5 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
IPS, NPT
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Three Handle
Showerhead Function
Single
Spout Type
Slip On
Trim Only
No
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
No
UPC
763439018571