This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Central Brass

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C1137A
  • Item #110317
  • Manufacturer Part #1137-A
4.2 out of 5 Customer Rating
Brand image
Central Brass

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C1137A
  • Item #110317
  • Manufacturer Part #1137-A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Faucet is fitted with a water saving aerator that limits the flow rate
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Spout Height
1-17/32 in
Spout Reach
1-13/16 in
Width
5-3/4 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Handle Type
Knob
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Commercial, Residential
ASME
ASME A112.18.1M
CEC Compliant
Not for Sale in CA
NSF
NSF 61
NSF Certified
Yes
WaterSense Labeled
Yes
UPC
763439024190