This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Central Brass

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C1137DA
  • Item #15587
  • Manufacturer Part #1137-DA
5 out of 5 Customer Rating
Brand image
Central Brass

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #C1137DA
  • Item #15587
  • Manufacturer Part #1137-DA
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stems are all brass with a double O-Ring seal and rubber seat washer
  • Fitted with a water saving aerator that limits the flow rate
  • O-rings and seals are rubber
  • 4" x 110'
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.1M
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
2.0 gpm
Handle Type:
Knob
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
1-17/32 in
Spout Reach:
3-9/16 in
Spout Type:
Fixed
Trim Only:
No
UPC:
763439024404
WaterSense Labeled:
No
Width:
5-3/4 in