This product requires certification to purchase.

Two Handle Shower Faucet in Polished Chrome

Central Brass

Two Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #C0826
  • Item #38694
  • Manufacturer Part #0826
3.1 out of 5 Customer Rating
Brand image
Central Brass

Two Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #C0826
  • Item #38694
  • Manufacturer Part #0826
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stem units are all brass with a reinforced rubber packing and rubber seat washer for compression stems or ceramic sealing discs for ceramic units
  • Shower arm is brass with a chrome plated finish, the escutcheon is stainless steel and the shower head is chrome plated plastic
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Knob
Number of Handles
Two Handle
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1M
CEC Compliant
For Sale in CA
NSF Certified
No
WaterSense Labeled
No
UPC
763439018403