Two Handle Shower Faucet in Polished Chrome
Two Handle Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stem units are all brass with a reinforced rubber packing and rubber seat washer for compression stems or ceramic sealing discs for ceramic units
- Shower arm is brass with a chrome plated finish, the escutcheon is stainless steel and the shower head is chrome plated plastic
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- No
- UPC:
- 763439019578
- WaterSense Labeled:
- No