This product requires certification to purchase.

Two Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Central Brass

Two Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #C80826
  • Item #10357963
  • Manufacturer Part #80826
4.9 out of 5 Customer Rating
Brand image
Central Brass

Two Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #C80826
  • Item #10357963
  • Manufacturer Part #80826
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Showerhead, arm and flange
  • 1/2 in direct sweat inlets
  • 8 in centers
  • Built-in transfer valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
2-3/4
Escutcheon Width:
2-3/4
Faucet Connection:
Sweat
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6-1/8
Showerhead Flow Rate:
1.5
Showerhead Function:
Single
Type:
C80826
UPC:
763439079176