Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome
Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stem units are all brass with a reinforced rubber packing and rubber seat washer for compression stems or ceramic sealing discs for ceramic units
- Shower arm is brass with a chrome plated finish, the escutcheon is stainless steel and the shower head is chrome plated plastic
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-1/16
- Escutcheon Height:
- 2-3/4
- Escutcheon Width:
- 2-3/4
- Faucet Connection:
- IPS, NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spout Type:
- Slip On
- Trim Only:
- No
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 763439018717
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No