This product requires certification to purchase.

Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome

Central Brass

Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #C0997
  • Item #1357097
  • Manufacturer Part #0997
5 out of 5 Customer Rating
Brand image
Central Brass

Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #C0997
  • Item #1357097
  • Manufacturer Part #0997
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stem units are all brass with a reinforced rubber packing and rubber seat washer for compression stems or ceramic sealing discs for ceramic units
  • Stem units can be easily replaced from the front of the fitting without removing the valve body
  • Shower arm is brass with a chrome plated finish, the escutcheon is stainless steel and the shower head is chrome plated plastic
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/16 in
Escutcheon Height:
2-3/4 in
Escutcheon Width:
2-3/4 in
Faucet Connection:
IPS, NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Product Type:
Bathtub & Shower Faucet
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spout Type:
Slip On
Trim Only:
No
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
763439021120
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No