This product requires certification to purchase.

Central Brass with Triple Handle Rebuild Kit in Polished Chrome

Central Components

Central Brass with Triple Handle Rebuild Kit in Polished Chrome

  • Fast #
  • Part #C405573
  • Item #4091301
  • Manufacturer Part #405573
3.5 out of 5 Customer Rating
Brand image
Central Components

Central Brass with Triple Handle Rebuild Kit in Polished Chrome

  • Fast #
  • Part #C405573
  • Item #4091301
  • Manufacturer Part #405573
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No