This product requires certification to purchase.

4 x 4 in. Pre-built Fire Department Connection with MJ x Flange 90 Degree Elbow

Central Pipe and Supply

4 x 4 in. Pre-built Fire Department Connection with MJ x Flange 90 Degree Elbow

  • Fast #
  • Part #UFDCMJFEP
  • Item #3416034
  • Manufacturer Part #UFDCMJFEP
3.8 out of 5 Customer Rating
Brand image
Central Pipe and Supply

4 x 4 in. Pre-built Fire Department Connection with MJ x Flange 90 Degree Elbow

  • Fast #
  • Part #UFDCMJFEP
  • Item #3416034
  • Manufacturer Part #UFDCMJFEP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Mechanical Joint
End Connection 2:
Flanged
End Connections:
Mechanical Joint x Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in x 4 in