This product requires certification to purchase.

0 - 2-1/2 in. Bolt x Slip Silicon Full Cone Flexible Coupling for Boot Fitting

Central States Industrial

Pipetite® 0 - 2-1/2 in. Bolt x Slip Silicon Full Cone Flexible Coupling for Boot Fitting

  • Fast #
  • Part #CPT2000
  • Item #7545501
  • Manufacturer Part #PT2-000
3.4 out of 5 Customer Rating
Central States Industrial

Pipetite® 0 - 2-1/2 in. Bolt x Slip Silicon Full Cone Flexible Coupling for Boot Fitting

  • Fast #
  • Part #CPT2000
  • Item #7545501
  • Manufacturer Part #PT2-000
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Pipetite®
End Connection 1:
Bolt
End Connection 2:
Slip
End Connections:
Bolt x Slip
FM Approved:
No
Material:
Silicon
Material Type:
316
Maximum Temperature:
500
Minimum Temperature:
-40
NSF Certified:
No