This product requires certification to purchase.

10 in. 45 Degree Gas Vent Elbow

Centrotherm Eco Systems

10 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL1045
  • Item #5154222
  • Manufacturer Part #ISEL1045
3.8 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

10 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL1045
  • Item #5154222
  • Manufacturer Part #ISEL1045
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
10
Elbow Degree:
45
Material:
Plastic
UL Listed:
No
UPC:
815010012079