10 in. x 12 in. Rigid Gas Vent Pipe
10 in. x 12 in. Rigid Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 10 in. Duct Size
Specifications
- Adjustable:
- No
- Diameter:
- 10
- Diameter - Inside 1:
- 10
- Duct Size:
- 10 in
- Length:
- 12
- UPC:
- 815010011966
- Vent Duct Shape:
- Round