This product requires certification to purchase.

124-1/2 in. Plastic Vent Pipe

Centrotherm Eco Systems

124-1/2 in. Plastic Vent Pipe

  • Fast #
  • Part #CISVL0310
  • Item #7346048
  • Manufacturer Part #ISVL0310
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

124-1/2 in. Plastic Vent Pipe

  • Fast #
  • Part #CISVL0310
  • Item #7346048
  • Manufacturer Part #ISVL0310
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 in. Duct Size
  • Requires Certification

Specifications

Adjustable:
No
Diameter:
3 in
Diameter - Inside 1:
3 in
Duct Size:
3 in
Length:
120 in
Material:
Plastic
UPC:
815010016411
Vent Duct Shape:
Round