2 in. Bell End Poly Vent Termination
2 in. Bell End Poly Vent Termination
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Material:
- Plastic
- UPC:
- 815010013984