2 in. Galvanized and Rubber Hanger (Case of 50)
2 in. Galvanized and Rubber Hanger (Case of 50)
Product Details
Product Details
- Coated rubber exterior supports and protect pipe
- Evaluated to UL1738 and ULCS636 by ICC
- Lightweight and durable
Specifications
- Coating:
- Galvanized, Rubber
- Fits Pipe Size:
- 2 in
- Length:
- 12
- Package Quantity:
- Case of 50
- Product Type:
- Hanger
- Proposition 65:
- This product contains one or more chemicals known to the state of California to cause cancer, birth defects, or other reproductive harm.
- UL Listed:
- UL 1738/UL CS636