This product requires certification to purchase.

2 in. Wall Vent

Centrotherm Eco Systems

2 in. Wall Vent

  • Fast #
  • Part #CISQKW02
  • Item #9259013
  • Manufacturer Part #ISQKW02
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

2 in. Wall Vent

  • Fast #
  • Part #CISQKW02
  • Item #9259013
  • Manufacturer Part #ISQKW02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All-in-one solution reduces time at the job and the distributor
  • Includes InnoFlue low profile wall termination
  • Evaluated to UL 1738 and ULC S636 by ICC
  • Rated to 230 Deg F
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter:
2 in
Height:
43-1/5 in
Length:
10-9/10 in
Material:
HDPE
UPC:
815010019948
Width:
13-9/10 in