2 in. x 4 in. Polypropylene Eccentric Increaser

You last purchased this on
 
Centrotherm Eco Systems

2 in. x 4 in. Polypropylene Eccentric Increaser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Centrotherm Eco Systems

2 in. x 4 in. Polypropylene Eccentric Increaser

  • Fast #
  • Part #CISEI0204
  • Item #7599495
  • Manufacturer Part #ISEI0204
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
5-1/10 in
Duct Size:
2 in x 4 in
Height:
6-1/10 in
Material:
Plastic
Material Type:
Polypropylene