This product requires certification to purchase.

3 in. 45 Degree Gas Vent Elbow

Centrotherm Eco Systems

3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL0345
  • Item #4108223
  • Manufacturer Part #ISEL0345
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #CISEL0345
  • Item #4108223
  • Manufacturer Part #ISEL0345
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3
Elbow Degree:
45
Material:
Plastic
UL Listed:
No