This product requires certification to purchase.

3 in. Metal Support Clamp

Centrotherm Eco Systems

3 in. Metal Support Clamp

  • Fast #
  • Part #CIASCM03
  • Item #7216057
  • Manufacturer Part #IASCM03
4.5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

3 in. Metal Support Clamp

  • Fast #
  • Part #CIASCM03
  • Item #7216057
  • Manufacturer Part #IASCM03
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3
Length:
3-4/5
Material:
Metal
Product Type:
Support Clamp
UPC:
815010016145