4" X 24" VENT LGTH PPs-UV BLAC
4" X 24" VENT LGTH PPs-UV BLAC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4 in. Duct Size
Specifications
- Adjustable:
- No
- Diameter:
- 4
- Diameter - Inside 1:
- 4
- Duct Size:
- 4 in
- Length:
- 24
- UPC:
- 815010015889
- Vent Duct Shape:
- Round