6 in. x 39 in. Polypropylene Gas Vent End Pipe
6 in. x 39 in. Polypropylene Gas Vent End Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polypropylene
Specifications
- Adjustable:
- No
- Diameter:
- 6
- Diameter - Inside 1:
- 6
- Duct Size:
- 6 in
- Length:
- 39
- UPC:
- 815010011423
- Vent Duct Shape:
- Round