This product requires certification to purchase.

6 in. x 72 in. Rigid Gas Vent Pipe

Centrotherm Eco Systems

6 in. x 72 in. Rigid Gas Vent Pipe

  • Fast #
  • Part #CISVL0664
  • Item #10411004
  • Manufacturer Part #ISVL066-4
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

6 in. x 72 in. Rigid Gas Vent Pipe

  • Fast #
  • Part #CISVL0664
  • Item #10411004
  • Manufacturer Part #ISVL066-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Evaluated to UL 1738 and ULC S636 by ICC
  • Engineered for high efficiency venting up to 230 Deg F
  • Durable and lightweight
  • Integrated gasket assures airtight seal without glues, primers or solvents
  • Requires Certification

Specifications

Diameter:
6 in
Diameter - Outside:
7-1/5 in
Length:
72 in
Material:
Polypropylene
UL Listed:
UL 1738