This product requires certification to purchase.

6 x 7-3/10 in. Gas Vent Adapter Plastic

Centrotherm Eco Systems

6 x 7-3/10 in. Gas Vent Adapter Plastic

  • Fast #
  • Part #CISSA0606
  • Item #9259301
  • Manufacturer Part #ISSA0606
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

6 x 7-3/10 in. Gas Vent Adapter Plastic

  • Fast #
  • Part #CISSA0606
  • Item #9259301
  • Manufacturer Part #ISSA0606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • 6 in. Diameter
  • Requires Certification

Specifications

Application:
Commercial
Diameter:
6
Length:
7-3/10
Material:
Plastic
Type:
CISSA0606
UPC:
815010014097