Gas Vent Tee 2 x 9-4/5 in. Plastic
Gas Vent Tee 2 x 9-4/5 in. Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Plastic
Documents
Specifications
- Diameter - Inside 1:
- 2
- Length:
- 9-4/5
- Material:
- Plastic
- UPC:
- 815010011218
- Vent Duct Shape:
- Round