This product requires certification to purchase.

Gas Vent Tee 6 x 10 in. Plastic

Centrotherm Eco Systems

Gas Vent Tee 6 x 10 in. Plastic

  • Fast #
  • Part #CIST06
  • Item #9259122
  • Manufacturer Part #IST06
3.7 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

Gas Vent Tee 6 x 10 in. Plastic

  • Fast #
  • Part #CIST06
  • Item #9259122
  • Manufacturer Part #IST06
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Plastic
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
6
Diameter - Inside 2:
6
Diameter - Inside 3:
6
Length:
10
Material:
Plastic
Type:
CIST06
UPC:
815010010860