This product requires certification to purchase.

10 in. Plastic Straight Gas Vent Pipe

Centrotherm Eco Systems

InnoFlue® 10 in. Plastic Straight Gas Vent Pipe

  • Fast #
  • Part #CISVL106
  • Item #5151867
  • Manufacturer Part #ISVL106
4 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 10 in. Plastic Straight Gas Vent Pipe

  • Fast #
  • Part #CISVL106
  • Item #5151867
  • Manufacturer Part #ISVL106
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
InnoFlue®
Diameter:
10 in
Diameter - Inside 1:
10 in
Duct Size:
10 in
Length:
72 in
Material:
Plastic
UPC:
815010011959
Vent Duct Shape:
Round