124-1/2 x 8 in. Plastic Gas Vent Pipe
InnoFlue® 124-1/2 x 8 in. Plastic Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 8 in. Duct Size
Documents
Specifications
- Adjustable:
- No
- Collection:
- InnoFlue®
- Diameter:
- 8
- Diameter - Inside 1:
- 8
- Duct Size:
- 8 in
- Length:
- 120
- Material:
- Plastic
- UPC:
- 815010017722
- Vent Duct Shape:
- Round