This product requires certification to purchase.

2 in. 45 Degree Gas Vent Elbow

Centrotherm Eco Systems

InnoFlue® 2 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #CISELS0245UV
  • Item #9259003
  • Manufacturer Part #ISELS0245UV
4.5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 2 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #CISELS0245UV
  • Item #9259003
  • Manufacturer Part #ISELS0245UV
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Longer 45° elbow allows for greater offsets when changing direction or avoiding obstructions in the vent system
  • Requires Certification

Specifications

Collection:
InnoFlue®
Diameter:
2
Elbow Degree:
45
Length:
2-1/2
Material:
Plastic
UL Listed:
UL 1738
UPC:
810017293056