This product requires certification to purchase.

2 in. Plastic Vent End Pipe

Centrotherm Eco Systems

InnoFlue® 2 in. Plastic Vent End Pipe

  • Fast #
  • Part #CISEP0239
  • Item #4474154
  • Manufacturer Part #ISEP0239
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 2 in. Plastic Vent End Pipe

  • Fast #
  • Part #CISEP0239
  • Item #4474154
  • Manufacturer Part #ISEP0239
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
2 in
Length
39 in
Characteristics & Features
Collection
InnoFlue®
Material
Plastic
Warranty & Product Information
UPC
815010011287