This product requires certification to purchase.

2 in. Socket Weld Polypropylene End Pipe

Centrotherm Eco Systems

InnoFlue® 2 in. Socket Weld Polypropylene End Pipe

  • Fast #
  • Part #CISEP02
  • Item #4108224
  • Manufacturer Part #ISEP02
3.8 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 2 in. Socket Weld Polypropylene End Pipe

  • Fast #
  • Part #CISEP02
  • Item #4108224
  • Manufacturer Part #ISEP02
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2 in
Diameter - Inside 1
2-2/5 in
Length
2 in
Characteristics & Features
Collection
InnoFlue®
Material
Plastic
Warranty & Product Information
UPC
815010010310