24 x 2 in. Straight Vent Pipe
InnoFlue® 24 x 2 in. Straight Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- InnoFlue®
- Diameter:
- 2 in
- Diameter - Inside 1:
- 2 in
- Duct Size:
- 2 in
- Length:
- 24 in
- Material:
- Plastic
- UPC:
- 815010010389
- Vent Duct Shape:
- Round