This product requires certification to purchase.

28-2/5 x 3 in. Polypropylene Gas Vent Length

Centrotherm Eco Systems

InnoFlue® 28-2/5 x 3 in. Polypropylene Gas Vent Length

  • Fast #
  • Part #CISVL022UV
  • Item #7599524
  • Manufacturer Part #ISVL022UV
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 28-2/5 x 3 in. Polypropylene Gas Vent Length

  • Fast #
  • Part #CISVL022UV
  • Item #7599524
  • Manufacturer Part #ISVL022UV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Albuquerque, NM
    Pick Up  Not Available
    Not available in NM
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NM

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
InnoFlue®
Diameter:
2
Diameter - Inside 1:
2
Length:
28-2/5
Material:
Plastic
UL Listed:
UL 1738/UL CS636
UPC:
815010012475