This product requires certification to purchase.

3 in. Plastic Appliance Adapter

Centrotherm Eco Systems

InnoFlue® 3 in. Plastic Appliance Adapter

  • Fast #
  • Part #CISAAL0303
  • Item #5078105
  • Manufacturer Part #ISAAL0303
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 3 in. Plastic Appliance Adapter

  • Fast #
  • Part #CISAAL0303
  • Item #5078105
  • Manufacturer Part #ISAAL0303
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3 in. Diameter
  • Requires Certification

Documents


Specifications

Application:
Residential, PVC, CPVC
Diameter:
3 in
Length:
3 in
Material:
Plastic
UPC:
815010012567