This product requires certification to purchase.

3 in. Plastic Gas Vent Pipe

Centrotherm Eco Systems

InnoFlue® 3 in. Plastic Gas Vent Pipe

  • Fast #
  • Part #CISVL032UV
  • Item #5145433
  • Manufacturer Part #ISVL032UV
4.2 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 3 in. Plastic Gas Vent Pipe

  • Fast #
  • Part #CISVL032UV
  • Item #5145433
  • Manufacturer Part #ISVL032UV
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Application specific marketing and technical information
  • Application specific custom parts
  • Centrotherm’s full back-up and industry support
  • Superior corrosion resistance in gas and oil environments
  • UL-1738 and ULC-S636 certified for sustained flue gases up to 230°F (110°C) max
  • Zero clearance to combustibles
  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3 in
Duct Size
3 in
Length
24 in
Characteristics & Features
Adjustable
No
Collection
InnoFlue®
Material
Plastic
Vent Duct Shape
Round
Warranty & Product Information
UL Listed
UL 1738
UPC
815010012482