This product requires certification to purchase.

3 in. Switch End Pipe

Centrotherm Eco Systems

InnoFlue® 3 in. Switch End Pipe

  • Fast #
  • Part #CISEP03
  • Item #4108225
  • Manufacturer Part #ISEP03
4.9 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 3 in. Switch End Pipe

  • Fast #
  • Part #CISEP03
  • Item #4108225
  • Manufacturer Part #ISEP03
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
InnoFlue®
Diameter:
3
Duct Size:
3 in
Length:
19-7/10
Material:
Plastic
UPC:
815010010297
Vent Duct Shape:
Round