39-2/5 x 3 in. Poly Vent End Pipe
InnoFlue® 39-2/5 x 3 in. Poly Vent End Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- InnoFlue®
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Duct Size:
- 3 in
- Length:
- 39 in
- Material:
- Plastic
- UPC:
- 815010011409
- Vent Duct Shape:
- Round