4 in. x 3 in. Polypropylene Reducer
InnoFlue® 4 in. x 3 in. Polypropylene Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Collection:
- InnoFlue®
- Diameter:
- 4-3/10
- Duct Size:
- 4 in x 3 in
- Length:
- 6
- Material:
- Plastic
- UPC:
- 815010012383
- Vent Duct Shape:
- Round
- With Crimp:
- No