4 x 72 in. Poly Vent
InnoFlue® 4 x 72 in. Poly Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- InnoFlue®
- Diameter:
- 4
- Diameter - Inside 1:
- 4
- Duct Size:
- 4 in
- Length:
- 72
- Material:
- Plastic
- UPC:
- 815010015773
- Vent Duct Shape:
- Round