This product requires certification to purchase.

5 in. 87 Degree Gas Vent Elbow

Centrotherm Eco Systems

InnoFlue® 5 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CICEL3587
  • Item #4447214
  • Manufacturer Part #ICEL3587
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 5 in. 87 Degree Gas Vent Elbow

  • Fast #
  • Part #CICEL3587
  • Item #4447214
  • Manufacturer Part #ICEL3587
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
InnoFlue®
Diameter:
5
Diameter - Inside 1:
3
Elbow Degree:
87
Material:
Aluminum, Plastic
UL Listed:
No
UPC:
815010012413