This product requires certification to purchase.

5 in. Plastic 22 x 19-1/2 in. Roof Flashing

Centrotherm Eco Systems

InnoFlue® 5 in. Plastic 22 x 19-1/2 in. Roof Flashing

  • Fast #
  • Part #CICRF2435
  • Item #9258941
  • Manufacturer Part #ICRF2435
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 5 in. Plastic 22 x 19-1/2 in. Roof Flashing

  • Fast #
  • Part #CICRF2435
  • Item #9258941
  • Manufacturer Part #ICRF2435
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
InnoFlue®
Pipe Diameter:
5
Roof Flashing Material:
Plastic
Roof Flashing Material Type:
Polypropylene
Roof Flashing Size:
22 in x 19-1/2 in