This product requires certification to purchase.

50 x 4 in. Plastic Gas Vent Pipe

Centrotherm Eco Systems

InnoFlue® 50 x 4 in. Plastic Gas Vent Pipe

  • Fast #
  • Part #CIFVL04050
  • Item #9259055
  • Manufacturer Part #IFVL04050
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 50 x 4 in. Plastic Gas Vent Pipe

  • Fast #
  • Part #CIFVL04050
  • Item #9259055
  • Manufacturer Part #IFVL04050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
InnoFlue®
Diameter:
4
Length:
50
Material:
Plastic
UPC:
815010013847