This product requires certification to purchase.

6 in. 45° Gas Vent Elbow

Centrotherm Eco Systems

InnoFlue® 6 in. 45° Gas Vent Elbow

  • Fast #
  • Part #CISEL0645
  • Item #7599526
  • Manufacturer Part #ISEL0645
5 out of 5 Customer Rating
Brand image
Centrotherm Eco Systems

InnoFlue® 6 in. 45° Gas Vent Elbow

  • Fast #
  • Part #CISEL0645
  • Item #7599526
  • Manufacturer Part #ISEL0645
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
InnoFlue®
Diameter:
6
Elbow Degree:
45
Material:
Plastic
UL Listed:
No
UPC:
815010010204
Vent Duct Shape:
Round