8 in. Stainless Steel 20 x 20 in. Roof Flashing
InnoFlue® 8 in. Stainless Steel 20 x 20 in. Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- InnoFlue®
- Color:
- Grey
- Height:
- 13-3/10
- Pipe Diameter:
- 8
- Roof Flashing Material:
- Stainless Steel
- Roof Flashing Size:
- 20 in x 20 in
- UPC:
- 815010017289