8 x 36 in. Polypropylene Vent Length
InnoFlue® 8 x 36 in. Polypropylene Vent Length
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Adjustable:
- No
- Collection:
- InnoFlue®
- Color Finish Name:
- Grey
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Duct Size:
- 8 in
- Length:
- 36 in
- Material:
- Plastic
- Maximum Temperature:
- 302
- Temperature Range:
- 32 to 230 Deg F
- UL Listed:
- UL 1738
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Width:
- 8-3/4 in